Shop GENIUS TOOLS
Create Account
Metric Pin Punch 2mmD x 100mmL
- Mfr # 565102
- Zoro # G923583540
product price:Â
$
4.92
/ea
Sold in multiples of 2 for
$9.84
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 565102
- Zoro #
- G923583540
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Metric Pin Punch 2mm Diameter x 100mm Length Hardened Steel Precision Tool - 565102, Metric Pin Punch This metric pin punch is built for controlled, accurate pin driving in professional toolkits. The 2mm diameter tip and 100mm overall length provide a compact, easy-to-manage format for precision work where consistent alignment and durable striking surfaces matter. Constructed from Chromium Molybdenum Alloy Steel, it combines high strength with anti-corrosive properties. Heat treatment and a corrosion-resistant coating help maintain performance and tool life under repeated shop use, while meeting or exceeding ANSI standards. Key Benefits 2mm metric pin punch diameter supports accurate, repeatable pin alignment. 100mm overall length balances reach and control in compact work areas. Chromium Molybdenum Alloy Steel delivers strength and long-term durability. Anti-corrosive material properties help resist rust and surface degradation. Heat treated for maximum durability under frequent striking and heavy use. Corrosion-resistant coating adds protection for long service life in shops. Meets or exceeds ANSI standards for dependable professional tool performance. Designed and made for professional technicians, this tool is built to perform over a lifetime of heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.