Shop GENIUS TOOLS
Create Account
SAE Pin Punch 5/32in D x 140mmL
- Mfr # 566145
- Zoro # G823579544
original price:Â $7.09 , new price: $6.38 , 10 percent off
new price:Â
$
6.38
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 566145
- Zoro #
- G823579544
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Pin Punch 5/32 Inch Diameter x 140mm Length Hardened Steel Precision Drive - 566145, SAE Pin Punch Hand Tool This SAE pin punch is sized for controlled pin driving and alignment work, with a 5/32in diameter and an overall length of 140mm (5.51in). Its proportions help balance reach with handling comfort when accuracy matters. Built from Chromium Molybdenum Alloy Steel, it's designed for high strength and long-term durability. Heat treatment and a corrosion resistant coating support consistent performance over time, including in demanding shop environments. Key Benefits 5/32in diameter SAE pin punch for precise driving and controlled alignment. 140mm (5.51in) overall length supports reach without sacrificing hand control. Chromium Molybdenum Alloy Steel construction delivers high strength and durability. Anti-corrosive material properties help protect the tool surface over time. Heat treated for maximum durability under repeated professional use conditions. Corrosion resistant coating helps reduce rust and wear in shop environments. Meets or exceeds ANSI standards for dependable professional-grade performance. Designed and made for professional technicians, this pin punch is built tough for a lifetime of heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.