Shop GENIUS TOOLS
Create Account
SAE Pin Punch 3/16in D x 160mmL
- Mfr # 566166
- Zoro # G323582310
original price:Â $7.79 , new price: $7.01 , 10 percent off
new price:Â
$
7.01
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 566166
- Zoro #
- G323582310
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Pin Punch 3/16 Inch Diameter x 160mm Length Hardened Steel Precision Drive - 566166 Professional Pin Punch SKU: 566166. This SAE pin punch is built for accurate alignment and controlled driving when working with pins and rivets. The 3/16in diameter tip and 160mm overall length provide a practical balance of access and handling for precision work. Manufactured from Chromium Molybdenum Alloy Steel, it is engineered for strength and durability while offering anti-corrosive properties. Heat treatment and a corrosion-resistant coating support long service life in demanding professional environments. Key Benefits 3/16in SAE pin punch size supports precise pin and rivet driving. 160mm overall length improves control while maintaining practical reach. Chromium Molybdenum Alloy Steel construction delivers high strength and durability. Anti-corrosive material properties help resist damage in harsh shop conditions. Heat treated for maximum durability under repeated professional use. Corrosion resistant coating helps maintain performance and appearance over time. Meets or exceeds ANSI standards for consistent professional-grade performance. Designed and made for professional technicians, this tool is built to perform over a lifetime of heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.