Shop GENIUS TOOLS
Create Account
Long Taper Line Up Punch 3mmD x 200mmL
- Mfr # 564203
- Zoro # G023581811
original price:Â $9.35 , new price: $8.42 , 9 percent off
new price:Â
$
8.42
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 564203
- Zoro #
- G023581811
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Long Taper Line Up Punch 3mm Diameter x 200mm Length Precision Alignment Tool - 564203, Long Taper Pin Punch This long taper line up punch is built for controlled alignment work where a slim, tapered profile and extra reach matter. The 3mm diameter tip and 200mm overall length support accurate positioning when lining up holes and guiding pins during assembly or service. Made from Chromium Molybdenum Alloy Steel, it's designed for strength, durability, and resistance to corrosion in demanding shop conditions. The tool is heat treated and finished with a corrosion resistant coating to help maintain performance over long-term use. Key Benefits 3mm metric long taper profile supports precise hole alignment and pin positioning. 200mm overall length provides added reach while maintaining control in tight areas. Chromium Molybdenum Alloy Steel construction delivers high strength and durability. Heat treated to maximize toughness for repeated professional use over time. Corrosion resistant coating helps protect against rust and shop environment exposure. Meets or exceeds ANSI standards established by the American National Standards Institute. SKU: 564203. Built as a professional-grade punch for technicians who need consistent alignment and dependable wear resistance, this tool is designed to hold up under heavy use without sacrificing precision. Its tapered geometry and durable alloy steel construction help support clean, controlled alignment work across repeated jobs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.