Shop GENIUS TOOLS
Create Account
Metric Pin Punch 3mmD x 125mmL
- Mfr # 565123
- Zoro # G123579985
product price:Â
$
4.92
/ea
Sold in multiples of 2 for
$9.84
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 565123
- Zoro #
- G123579985
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Metric Pin Punch 3mm Diameter x 125mm Length Hardened Steel Precision Tool - 565123, Metric Pin Punch This metric pin punch is built for controlled, accurate pin driving where consistent alignment matters. The 3mm diameter tip supports precise work, while the 125mm overall length helps maintain reach and handling balance at the work surface. Manufactured from Chromium Molybdenum Alloy Steel, it is designed for high strength and durability with anti-corrosive properties. Heat treatment and a corrosion resistant coating help it stand up to heavy, repeated professional use while maintaining dependable performance. Key Benefits 3mm metric pin punch tip supports accurate pin driving and controlled placement. 125mm overall length provides steady handling and practical reach in tight areas. Chromium Molybdenum Alloy Steel construction delivers strength with anti-corrosive properties. Heat treated for maximum durability under repeated shop and field impacts. Corrosion resistant coating helps reduce rust and wear over time. Meets or exceeds ANSI standards for dependable professional-grade performance. Designed and made for professional technicians, this tool is built to perform over a lifetime of heavy use. Its material choice, heat treatment, and protective coating focus on durability and reliability, helping you maintain consistent results and confidence in your hand tool kit.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.