Shop GENIUS TOOLS
Create Account
SAE Pin Punch 1/16in D x 100mmL
- Mfr # 566102
- Zoro # G523579981
product price:Â
$
4.92
/ea
Sold in multiples of 2 for
$9.84
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 566102
- Zoro #
- G523579981
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Pin Punch 1/16 Inch Diameter x 100mm Length Hardened Steel Precision Drive - 566102 Pin Punch This SAE pin punch is built for controlled, accurate pin driving where a small 1/16in tip is required. With a 100mm overall length, it provides a practical balance of reach and handling for detailed work while maintaining a stable, professional feel. Constructed from Chromium Molybdenum Alloy Steel, it is designed for high strength, long service life, and anti-corrosive performance. Heat treatment and a corrosion-resistant coating help the tool hold up under repeated professional use while meeting recognized ANSI standards. Key Benefits 1/16in SAE pin punch diameter supports precise, consistent pin driving control. 100mm overall length balances reach, leverage, and on-target handling. Chromium Molybdenum Alloy Steel delivers high strength and lasting durability. Anti-corrosive material properties help resist rust and surface degradation. Heat-treated construction increases toughness for repeated professional-duty striking use. Corrosion-resistant coating adds protection in shop and field conditions. Designed for professional technicians and demanding environments, this pin punch focuses on reliability, durability, and consistent performance. The hardened, heat-treated steel construction and corrosion protection help it stay dependable over time, while the compact 1/16in size supports detailed work where accuracy matters.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.