Metric Pin Punch 6mmD x 160mmL
- Mfr # 565166
- Zoro # G923580310
original price:Â $9.20 , new price: $8.28 , 10 percent off
new price:Â
$
8.28
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 565166
- Zoro #
- G923580310
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Metric Pin Punch 6mm Diameter x 160mm Length Hardened Steel Precision Drive - 565166 Professional Pin Punch This metric pin punch is built for controlled pin driving and accurate alignment work where a consistent 6mm tip size matters. The 160mm overall length helps balance reach and handling for steady positioning during service and repair tasks. Made from Chromium Molybdenum Alloy Steel, it is designed for high strength and durability with anti-corrosive properties. Heat treatment and a corrosion-resistant coating add protection for long-term reliability in professional environments. Key Benefits 6mm metric pin punch diameter supports precise pin driving and consistent results. 160mm overall length provides practical reach while maintaining controlled handling. Chromium Molybdenum Alloy Steel construction delivers high strength and durability. Anti-corrosive material properties help resist wear in demanding shop conditions. Heat treated for maximum durability under repeated professional-duty use. Corrosion-resistant coating helps protect the tool surface over long service life. SKU: 565166. Designed for professional technicians, this pin punch focuses on durability, corrosion resistance, and dependable performance.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.