Shop GENIUS TOOLS
Create Account
Long Taper Line Up Punch 5mmD x 250mmL
- Mfr # 564255
- Zoro # G723582644
original price:Â $14.89 , new price: $13.40 , 10 percent off
new price:Â
$
13.40
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 564255
- Zoro #
- G723582644
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Long Taper Line Up Punch 5mm Diameter x 250mm Length Precision Steel Alignment Tool - 564255, Professional Hand Tool SKU: 564255. This metric long taper line up punch is built for accurate hole alignment and controlled positioning during assembly and service work. The 5mm diameter tip and extended 250mm overall length help reach recessed areas while maintaining stable handling. Manufactured from Chromium Molybdenum Alloy Steel, it delivers high strength with anti-corrosive properties. Heat treatment and a corrosion-resistant coating further support dependable performance under regular shop conditions while meeting ANSI standards. Key Benefits 5mm metric long taper design supports precise alignment during fitting and assembly. 250mm overall length improves access and leverage in tight, recessed spaces. Chromium Molybdenum Alloy Steel construction provides high strength and durability. Anti-corrosive steel properties help resist wear in demanding work environments. Heat treated for maximum durability under heavy, repeated professional use. Corrosion-resistant coating helps protect the tool surface and maintain performance. Meets or exceeds ANSI standards for consistent quality and shop-ready reliability. Designed and made for professional technicians, this long taper punch is built to perform over a lifetime of heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.