Shop GENIUS TOOLS
Create Account
SAE Pin Punch 3/32in D x 100mmL
- Mfr # 566103
- Zoro # G523583667
original price:Â $5.66 , new price: $5.09 , 10 percent off
new price:Â
$
5.09
/ea
Sold in multiples of 2 for
$10.18
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 566103
- Zoro #
- G523583667
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Pin Punch 3/32 Inch Diameter x 100mm Length Hardened Steel Precision Drive - 566103 Professional Pin Punch Tool This SAE pin punch is built for controlled, accurate pin driving in professional hand tool work. The 3/32 inch diameter tip and 100mm overall length provide a practical balance of reach and handling for precise alignment and consistent strikes. Constructed from Chromium Molybdenum Alloy Steel, it is designed for high strength, durability, and anti-corrosive performance. Heat treatment and a corrosion resistant coating help it stand up to repeated use while maintaining dependable fit and finish. Key Benefits SAE pin punch with 3/32 inch diameter for precise pin driving. 100mm overall length supports control, leverage, and accurate placement. Chromium Molybdenum Alloy Steel construction delivers high strength and durability. Anti-corrosive material properties help resist wear in demanding shop conditions. Heat treated for maximum durability during repeated professional use. Corrosion resistant coating helps maintain performance and appearance over time. Designed for professional technicians, this pin punch focuses on reliable sizing, durable steel construction, and long-term serviceability.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.