Shop GENIUS TOOLS
Create Account
SAE Pin Punch 1/4in D x 200mmL
- Mfr # 566208
- Zoro # G823581240
original price:Â $9.24 , new price: $8.32 , 9 percent off
new price:Â
$
8.32
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 566208
- Zoro #
- G823581240
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Pin Punch 1/4 Inch Drive x 200mm Length Durable Steel Precision Tool - 566208 Pin Punch Tool This SAE pin punch is sized for controlled pin and rivet removal where accuracy matters. With a 1/4in diameter and 200mm overall length, it balances reach and handling for shop and field work. Built from Chromium Molybdenum Alloy Steel, it focuses on strength, durability, and anti-corrosive performance. Heat treatment and a corrosion resistant coating support long service life under repeated professional use. Key Benefits SAE 1/4in diameter pin punch for precise pin and rivet driving. 200mm overall length supports reach and control in tighter work areas. Chromium Molybdenum Alloy Steel construction for high strength and durability. Anti-corrosive material properties help resist wear in demanding environments. Heat treated for maximum durability during repeated shop-level impacts. Corrosion resistant coating adds protection for long-term tool reliability. Designed and made for professional technicians, this tool is built to perform over a lifetime of heavy use. The combination of alloy steel strength, protective finishing, and compliance with ANSI standards makes it a dependable choice for consistent results in precision punch work.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.