Shop GENIUS TOOLS
Create Account
Metric Pin Punch 6mmD x 200mmL
- Mfr # 565206
- Zoro # G323581207
original price:Â $9.24 , new price: $8.32 , 9 percent off
new price:Â
$
8.32
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 565206
- Zoro #
- G323581207
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Pin Punch 6mm Diameter x 200mm Length Metric Hardened Steel Precision Tool - 565206 Pin Punch This metric pin punch is built for accurate pin driving and controlled alignment work where a consistent 6mm tip matters. The 200mm overall length offers reach while maintaining hand control for steady placement and repeatable results. Made from Chromium Molybdenum Alloy Steel, it is engineered for high strength and durability, with anti-corrosive properties to help it hold up in professional environments. Heat treatment and a corrosion resistant coating further support long-term reliability. Key Benefits 6mm metric pin punch diameter supports precise, consistent pin driving and alignment. 200mm overall length improves reach while keeping control in tighter areas. Chromium Molybdenum Alloy Steel construction delivers high strength and durability. Anti-corrosive material properties help resist wear in demanding shop conditions. Heat treated for maximum durability during repeated professional use over time. Corrosion resistant coating helps protect the tool surface from degradation. Meets or exceeds ANSI standards for quality and performance expectations. SKU: 565206.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.