Shop GENIUS TOOLS
Create Account
T-30 L-Shaped Star Wrench 70mmL
- Mfr # 580730
- Zoro # G623579690
product price:Â
$
3.44
/ea
Sold in multiples of 2 for
$6.88
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 580730
- Zoro #
- G623579690
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools L-Shaped Star Wrench T-30 Size 70mm Length Durable Precision Drive - 580730 Professional Hand Tool This T-30 L-shaped star wrench (SKU: 580730) is built for controlled fastening where a precise star drive is required. The compact L-key format helps deliver leverage while keeping access manageable in tighter work areas. Made from chromium-vanadium steel alloy, it combines high strength with anti-corrosive properties for long service life. For quick identification during tool selection and organization, the size is permanently stamped into the tool. Key Benefits T-30 L-shaped star key wrench supports accurate, repeatable star-drive engagement. Overall length 83mm (3.27 inches) balances leverage, access, and control. Chromium-vanadium steel alloy provides strength, durability, and anti-corrosive performance. Heat treated through oil quenching for tough exterior and strong inner core. Permanently stamped size marking improves tool organization and fast selection. Meets or exceeds ANSI standards for dependable, consistent professional tool quality. Designed for professional technicians, this star wrench is built to perform over a lifetime of heavy use. The oil-quenched heat treatment supports durability under load, while the corrosion-resistant alloy helps maintain finish and fit. Clear size stamping keeps tool management simple in busy work environments.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.