Shop GENIUS TOOLS
Create Account
SAE Combination Ratcheting Wrenches 5/8in
- Mfr # 778520
- Zoro # G623584335
original price:Â $18.30 , new price: $16.47 , 10 percent off
new price:Â
$
16.47
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 778520
- Zoro #
- G623584335
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Combination Ratcheting Wrench 5/8 Inch Standard Drive Chrome Vanadium Steel Durable Professional Quality - 778520 Combination Ratcheting Wrench This 5/8in SAE combination ratcheting wrench is built for professional technicians who need reliable fit, consistent strength, and fast turning in repeated fastening work. The combination design pairs a standard open end with a ratcheting box end to keep the tool useful across common service tasks. Constructed from chromium-vanadium steel alloy, it is forged and heat treated to support heavy use while maintaining anti-corrosive properties. A 216mm (8.5in) overall length offers a practical balance of leverage and access, and permanently stamped sizing keeps identification quick and clear. Key Benefits 5/8in SAE combination ratcheting design supports efficient tightening and loosening. 216mm (8.5in) length balances leverage and control in compact work areas. Chromium-vanadium steel alloy delivers high strength with anti-corrosive properties. Forged and heat-treated construction improves durability for long-term professional use. Permanently stamped size markings speed identification and help with tool organization. Meets or exceeds ANSI standards for dependable, consistent tool performance. Designed and made for lifetime service demands, this wrench focuses on durable materials, clear sizing, and standards-based performance. It suits technicians who want a dependable 5/8in ratcheting combination wrench that holds up under regular use while staying easy to identify and maintain in a working tool set.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.