Shop GENIUS TOOLS
Create Account
Long Taper Line Up Punch 4mmD x 250mmL
- Mfr # 564254
- Zoro # G023582764
original price:Â $14.89 , new price: $13.40 , 10 percent off
new price:Â
$
13.40
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 564254
- Zoro #
- G023582764
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Long Taper Line Up Punch 4mm Diameter x 250mm Length Precision Steel Alignment Tool - 564254 (Professional Line-Up Punch) This long taper line up punch is designed for accurate alignment work where control and reach matter. The 4mm metric tip and extended 250mm overall length support precise positioning while keeping your hands safely away from tight or recessed areas. Made from Chromium Molybdenum Alloy Steel and heat treated for strength, it is built for demanding professional environments. A corrosion resistant coating helps protect the surface during regular shop use. Key Benefits 4mm metric long taper profile supports controlled, precise alignment and positioning. 250mm overall length provides reach and leverage in tight or recessed areas. Chromium Molybdenum Alloy Steel construction delivers high strength and durability. Heat treated to maximize toughness for repeated professional, heavy-use applications. Corrosion resistant coating helps protect the tool in harsh shop conditions. Meets or exceeds ANSI standards for reliable quality and consistent performance. SKU: 564254. Built for technicians who need dependable alignment accuracy, this long taper punch focuses on durable materials, strong heat treatment, and standards-based quality. Its extended length and tapered design help support steady starts and fine adjustments while maintaining tool longevity in day-to-day professional use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.