Shop GENIUS TOOLS
Create Account
Oval Bearing Punches 11 x 6 (7/16in x 15/64in) 150mm
- Mfr # 565311
- Zoro # G123584156
original price:Â $5.87 , new price: $5.28 , 10 percent off
new price:Â
$
5.28
/ea
Sold in multiples of 2 for
$10.56
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 565311
- Zoro #
- G123584156
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Oval Bearing Punch 11 x 6 mm (7/16in x 15/64in) 150mm Length Precision Steel Hand Tool - 565311, Oval Bearing Punch Tool This oval bearing punch is sized at 11 x 6 mm (7/16in x 15/64in) with an overall length of 150mm, providing controlled alignment and reach for accurate punch work. Built for professional hand tool use, it focuses on consistent results and long service life. Constructed from Chromium Molybdenum Alloy Steel, it delivers high strength with anti-corrosive properties. Heat treatment and a corrosion resistant coating further support durability in demanding shop conditions, while meeting or exceeding ANSI standards. Key Benefits 11 x 6mm oval bearing punch size supports accurate, clean punch alignment. 150mm overall length improves control, reach, and comfortable handling during use. Chromium Molybdenum Alloy Steel construction provides high strength and durability. Anti-corrosive material properties help resist rust and wear over time. Heat treated for maximum durability under repeated professional-grade impacts. Corrosion resistant coating adds protection in harsh workshop environments. Designed for professional technicians and built to perform over a lifetime of heavy use, this tool emphasizes reliability, durability, and consistent performance. SKU: 565311. Its materials, heat treatment, and protective coating help it stay dependable in day-to-day professional service conditions while adhering to recognized ANSI standards.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.