Shop GENIUS TOOLS
Create Account
SAE Pin Punch 5/16in D x 200mmL
- Mfr # 566210
- Zoro # G823582339
original price:Â $10.47 , new price: $9.42 , 10 percent off
new price:Â
$
9.42
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 566210
- Zoro #
- G823582339
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Pin Punch 5/16 Inch Diameter x 200mm Length Hardened Steel Precision Drive - 566210 Pin Punch Tool This SAE pin punch is sized for controlled, accurate pin driving in professional hand tool work. With a 5/16 inch diameter and 200mm overall length, it offers a practical balance of reach and handling for consistent results. Built from Chromium Molybdenum Alloy Steel, the punch is designed for high strength and durability with anti-corrosive properties. Heat treatment and a corrosion resistant coating support long service life under heavy, repeat professional use. Key Benefits 5/16 inch diameter supports precise pin driving and consistent alignment. 200mm overall length provides reach while maintaining steady control. Chromium Molybdenum Alloy Steel construction delivers high strength and durability. Anti-corrosive material properties help resist rust and shop environment exposure. Heat treated for maximum durability during repeated professional striking use. Corrosion resistant coating adds protection against wear and surface damage. Meets or exceeds ANSI standards for quality and performance expectations. SKU: 566210.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.