Metric Pin Punch 4mmD x 140mmL
- Mfr # 565144
- Zoro # G223580072
original price:Â $6.17 , new price: $5.55 , 10 percent off
new price:Â
$
5.55
/ea
Sold in multiples of 2 for
$11.10
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 565144
- Zoro #
- G223580072
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Pin Punch 4mm Diameter x 140mm Length Hardened Steel Precision Tool - 565144 SKU: 565144. This metric pin punch is designed for controlled driving and alignment work where a 4mm tip and stable reach matter. The 140mm overall length helps maintain clearance and accuracy while keeping the working end positioned precisely. Built from Chromium Molybdenum Alloy Steel, it combines high strength with anti-corrosive properties. Heat treatment and a corrosion-resistant coating support consistent performance and durability in professional environments. Key Benefits 4mm metric pin punch size supports accurate pin driving and controlled positioning. 140mm overall length provides reach and handling control during detailed work. Chromium Molybdenum Alloy Steel construction delivers high strength and durability. Anti-corrosive material properties help protect the tool in harsh shop conditions. Heat treated for maximum durability under repeated impacts and heavy professional use. Corrosion-resistant coating helps maintain finish and extend service life. Meets or exceeds ANSI standards for consistent quality expectations and reliability. Made for professional technicians, this pin punch is built for long-term, daily use with dependable materials and protective finishing.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.