Shop GENIUS TOOLS
Create Account
SAE Pin Punch 1/8in D x 125mmL
- Mfr # 566124
- Zoro # G423582463
product price:Â
$
4.92
/ea
Sold in multiples of 2 for
$9.84
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 566124
- Zoro #
- G423582463
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Pin Punch 1/8 Inch Diameter x 125mm Length Hardened Steel Precision Drive - 566124 Pin Punch This SAE pin punch is built for controlled pin driving where accurate alignment and consistent striking matter. With a 1/8in diameter and 125mm overall length, it offers a practical balance of reach, handling, and precision for professional tool kits. Constructed from Chromium Molybdenum Alloy Steel and finished with a corrosion-resistant coating, it is designed for long-term durability. Heat treatment further reinforces the tool for repeated use while meeting or exceeding ANSI standards for performance expectations. Key Benefits 1/8in SAE pin punch diameter supports precise, repeatable pin driving control. 125mm overall length provides balanced reach without sacrificing handling stability. Chromium Molybdenum Alloy Steel construction delivers high strength and durability. Anti-corrosive properties help maintain tool condition in demanding shop environments. Heat treated for maximum durability under frequent striking and heavy use. Corrosion resistant coating adds protection to extend service life. Designed and made for professional technicians, this pin punch is built to perform over a lifetime of heavy use while maintaining the accuracy expected from precision drive tools. It combines durable alloy steel construction, protective finishing, and verified standards compliance in a straightforward, shop-ready format.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.