Shop GENIUS TOOLS
Create Account
Metric Pin Punch 8mmD x 200mmL
- Mfr # 565208
- Zoro # G323584543
original price:Â $12.04 , new price: $10.84 , 9 percent off
new price:Â
$
10.84
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 565208
- Zoro #
- G323584543
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Metric Pin Punch 8mm Diameter x 200mm Length Hardened Steel Precision Tool - 565208 (Professional Pin Punch) This metric pin punch is built for controlled, accurate pin driving and alignment work where a consistent 8mm tip and stable reach matter. The 200mm overall length helps maintain clearance and leverage while keeping the tool easy to guide by hand. Made from Chromium Molybdenum Alloy Steel, it's engineered for high strength and durability with anti-corrosive properties. Heat treatment and a corrosion-resistant coating further support long-term service in professional environments, while meeting or exceeding ANSI standards for added confidence in day-to-day use. Key Benefits 8mm metric pin punch diameter supports accurate pin driving and consistent alignment. 200mm overall length improves reach and control in tight assemblies. Chromium Molybdenum Alloy Steel delivers high strength and long wear life. Heat treated to maximize durability under repeated impact and heavy use. Corrosion-resistant coating helps protect the finish during long-term storage and use. Meets or exceeds ANSI standards for dependable professional-grade performance. Designed for professional technicians and serious tool users, this pin punch emphasizes durability, corrosion resistance, and repeatable precision. Its combination of alloy steel construction, heat treatment, and ANSI-aligned quality makes it a reliable choice for maintaining a clean, consistent strike surface over a lifetime of use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.