Shop GENIUS TOOLS
Create Account
Oval Bearing Punches 17 x 9 (5/8in x 11/32) 500mm
- Mfr # 565317
- Zoro # G723583092
original price:Â $13.97 , new price: $12.57 , 10 percent off
new price:Â
$
12.57
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 565317
- Zoro #
- G723583092
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Oval Bearing Punch 17 x 9 mm (5/8in x 11/32in) Extra Long 500mm Durable Steel - 565317 Bearing Punch This oval bearing punch is sized 17 x 9 mm (5/8in x 11/32in) and built for controlled, accurate striking where an oval profile is required. The 500mm extra-long body improves reach and leverage while keeping your hands farther from the work surface. Made from Chromium Molybdenum Alloy Steel, it's engineered for high strength, durability, and anti-corrosive performance. Heat treatment and a corrosion-resistant coating support long service life in demanding professional environments. Key Benefits 17 x 9mm (5/8in x 11/32in) oval profile for precise bearing punch work. Extra-long 500mm overall length improves reach, leverage, and control. Chromium Molybdenum Alloy Steel construction for high strength and toughness. Anti-corrosive material properties help maintain performance in harsh conditions. Heat treated for maximum durability under heavy, repeated professional use. Corrosion resistant coating adds protection and helps extend tool lifespan. Meets or exceeds ANSI standards for dependable professional-grade hand tools. Designed for professional technicians, it delivers durable performance and consistent results while maintaining a practical, value-focused approach to shop-ready hand tools.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.