Shop GENIUS TOOLS
Create Account
Open End Wrenches12x13in172'mm 15'degree Offset
- Mfr # 791213
- Zoro # G623583550
original price:Â $6.11 , new price: $5.50 , 9 percent off
new price:Â
$
5.50
/ea
Sold in multiples of 2 for
$11.00
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 791213
- Zoro #
- G623583550
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Open End Wrench 12 x 13mm Dual Size Chrome Vanadium Steel Durable Hand Tool - 791213 Professional Open-End Wrench This dual-size open end wrench is built for controlled turning on 12mm and 13mm fasteners. The 15-degree offset head improves knuckle clearance and access around nearby components, helping you work more efficiently in tighter spaces. Forged and heat treated from Chromium-vanadium steel alloy, it is designed for strength, durability, and anti-corrosive performance. With a 172mm overall length, it provides practical leverage while remaining easy to handle and store. Key Benefits Dual 12 x 13mm open ends cover two common metric fastener sizes. 15-degree offset head helps reach fasteners in restricted working clearances. 172mm overall length balances leverage and control for everyday service work. Chrome vanadium steel alloy delivers high strength with anti-corrosive properties. Forged and heat treated construction supports long-term durability under heavy use. Permanently stamped sizes enable fast identification and better tool organization. Meets or exceeds ANSI standards for dependable fit, safety, and performance. It's a practical choice for maintaining tool control, reducing rounding risk, and keeping your hand-tool set organized.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.