Shop GENIUS TOOLS
Create Account
Open End Wrenches 25x28 258mm
- Mfr # 792528
- Zoro # G923584004
original price:Â $18.88 , new price: $16.99 , 10 percent off
new price:Â
$
16.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 792528
- Zoro #
- G923584004
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Open End Wrench 25 x 28mm Dual Size High-Strength Steel Precision Fit - 792528 Open-End Hand Wrench This dual-size open end wrench is built for reliable fit and efficient turning on 25mm and 28mm fasteners. The open-end profile helps you work quickly where socket access is limited, while the length provides practical leverage for controlled force. Forged and heat treated from Chromium-vanadium steel alloy, it is designed for high strength, durability, and anti-corrosive performance. Size markings are stamped for permanent identification to support faster tool selection and better organization. Key Benefits Dual 25mm x 28mm open ends cover two common metric fastener sizes. 285mm overall length balances reach and leverage for controlled tightening. Chromium-vanadium steel alloy delivers high strength with anti-corrosive protection. Forged and heat treated construction supports durability under heavy, repeated use. Permanently stamped sizes improve organization and reduce time spent searching. Meets or exceeds ANSI standards for consistent quality and performance. Made for professional technicians and serious tool users, this open end wrench focuses on precision fit, durable metallurgy, and clear identification. Its metric dual-size design and ANSI-aligned build quality make it a dependable addition to a professional hand tool kit that sees frequent use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.