Shop GENIUS TOOLS
Create Account
PH 1 Philips Screwdriver 170mmL (Shank Type-H)
- Mfr # 504+1401
- Zoro # G323583676
original price:Â $6.66 , new price: $5.99 , 10 percent off
new price:Â
$
5.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 504+1401
- Zoro #
- G323583676
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Phillips Screwdriver PH1 170mm Length Shank Type-H Precision Drive Ergonomic Handle - 504+1401 Professional Phillips Screwdriver This PH.1 Phillips screwdriver is built for controlled, accurate fastening in professional toolkits. With a 170 mm overall length and Shank Type-H design, it balances reach and handling for daily service work. Made from high speed steel, it is designed for strength, durability, and anti-corrosive performance. A precisely machined tip and soft, ergonomic handle help maintain stable engagement with fasteners while reducing hand fatigue during repeated use. Key Benefits PH.1 Phillips tip for accurate engagement on matching fasteners and screws. 170 mm overall length supports access while keeping control and stability. High speed steel construction delivers strength, durability, and anti-corrosive protection. Precisely machined tip helps reduce cam-out and improves fastener fit. Soft ergonomic handle promotes a secure grip and reduces hand fatigue. Meets or exceeds ANSI standards for dependable, consistent tool performance. Designed and made for professional technicians, this screwdriver is built to perform over a lifetime of heavy use. The combination of precision-machined tip geometry and an ergonomic soft handle supports clean, consistent fastening with less effort, while the high speed steel build helps maintain durability and corrosion resistance over time.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.