Shop GENIUS TOOLS
Create Account
0.8 x 4.0mm Slotted Screwdriver 175mmL
- Mfr # 592+0440
- Zoro # G923581737
product price:Â
$
8.65
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 592+0440
- Zoro #
- G923581737
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Slotted Screwdriver 0.8 x 4.0mm Blade, 6.9 Inch Length, Precision Drive, Durable Construction - 592+0440, Professional Hand Tool Screwdriver This professional slotted screwdriver is sized for precise fastening work with a 0.8 x 4.0mm blade and an overall length of 175mm (6.9 inches). Built for controlled handling, it suits detailed tasks where consistent fit and stable torque matter. A heavy duty design with a treated shaft supports strength and durability in demanding applications. The ergonomic handle is designed for reliable grip and comfort during repeated use, helping reduce hand fatigue while maintaining precision. Key Benefits 0.8 x 4.0mm slotted blade supports accurate engagement on matching fasteners. 175mm overall length balances reach and control for precision drive work. Treated shaft increases strength and durability for tough, repeated applications. Heavy duty construction built to handle a lifetime of professional use. Ergonomic handle design improves grip comfort during extended hand-tool tasks. Meets or exceeds ANSI standards established by the American National Standards Institute. Engineered for professional technicians, this screwdriver is designed to perform under heavy, daily use without sacrificing control. SKU: 592+0440.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.