Shop GENIUS TOOLS
Create Account
PH 1 Philips Screwdriver 98mmL (Shank Type-H)
- Mfr # 502+1201
- Zoro # G823582872
original price:Â $5.55 , new price: $5.00 , 9 percent off
new price:Â
$
5.00
/ea
Sold in multiples of 2 for
$10.00
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 502+1201
- Zoro #
- G823582872
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Phillips Screwdriver PH1 98mm Length Shank Type-H Precision Drive Ergonomic Handle - 502+1201 Professional Precision Screwdriver Designed for accurate fastening, this PH.1 Phillips screwdriver pairs a 98 mm overall length with a precision-machined tip for consistent engagement on Phillips fasteners. The Shank Type-H construction and soft ergonomic handle support controlled torque and stable hand positioning during detailed work. Built from high speed steel with anti-corrosive properties, it is intended for long-term durability in professional environments. Key Benefits PH.1 Phillips precision tip for accurate engagement and reduced screw damage. 98 mm overall length supports control in tighter, detailed fastening tasks. High speed steel construction delivers strength, durability, and anti-corrosive protection. Precision-machined tip improves fit, stability, and fastener control during use. Soft ergonomic handle provides secure grip and helps reduce hand fatigue. Meets or exceeds ANSI standards for professional hand tool performance. SKU 502+1201 is a professional-grade hand tool made for technicians who rely on repeatable results. With its durable steel build, precise tip geometry, and ergonomic soft handle, it supports accurate driving performance while maintaining corrosion resistance and compliance with ANSI standards over extended service life.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.