Shop GENIUS TOOLS
Create Account
PH 2 Philips Screwdriver 300mmL (Shank Type-H)
- Mfr # 506+1902
- Zoro # G323584314
original price:Â $13.70 , new price: $12.33 , 10 percent off
new price:Â
$
12.33
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 506+1902
- Zoro #
- G323584314
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Phillips Screwdriver PH2 300mm Length Shank Type-H Precision Drive Ergonomic Handle - 506+1902 Professional Hand Tool This PH.2 Phillips screwdriver is built for accurate fastening and consistent control, with a 300 mm overall length for added reach. The shank type-H design and precision-machined tip help maintain a reliable fit on fasteners during installation and removal. Constructed from high speed steel for strength, durability, and anti-corrosive properties, it's designed for professional technicians and heavy, repeated use. The soft, ergonomic handle supports a secure grip while reducing hand fatigue across longer tasks. Key Benefits PH.2 Phillips tip suits common fasteners for service and assembly tasks. 300 mm overall length improves access while maintaining steady control. High speed steel construction delivers strength, durability, and anti-corrosive performance. Precision-machined tip supports accurate engagement and helps reduce cam-out. Soft ergonomic handle provides comfortable grip and improved torque transfer. Meets or exceeds ANSI standards for dependable, consistent professional performance. SKU: 506+1902. Designed to meet professional expectations, this screwdriver balances reach, precision, and durability for frequent shop use. The combination of high speed steel, a precisely machined PH2 tip, and an ergonomic soft handle helps deliver reliable fastener engagement and long-term service life.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.