Shop GENIUS TOOLS
Create Account
PH 2 Philips Screwdriver 175mmL
- Mfr # 506+0602
- Zoro # G623580511
product price:Â
$
8.62
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 506+0602
- Zoro #
- G623580511
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Phillips Screwdriver 175mm Length PH2 Drive Precision Tip Ergonomic Handle - 506+0602 Professional Phillips Screwdriver This PH2 Phillips screwdriver (SKU: 506+0602) is built for accurate fastening and consistent fit on Phillips screws. With an overall length of 175 mm, it balances reach and control for everyday professional hand-tool work. Made from High Speed Steel, the shaft is designed for strength, durability, and anti-corrosive performance. A precisely machined tip helps reduce cam-out and improves engagement, while the soft, ergonomic handle supports a secure grip during repeated use. Key Benefits PH2 Phillips drive supports reliable fit on common Phillips fasteners. 175 mm overall length provides control with practical reach in tight areas. High Speed Steel construction delivers strength, durability, and anti-corrosive properties. Precision machined tip improves accuracy and reduces slipping on screw heads. Soft ergonomic handle helps maintain a steady grip and reduce hand fatigue. Meets or exceeds ANSI standards for consistent quality and dependable performance. Professional-grade design supports long-term, heavy-use service in a technician's toolbox. The combination of a precise PH2 tip, corrosion-resistant High Speed Steel, and an ergonomic soft handle makes it a dependable option when fastener control and repeatable results matter.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.