Shop GENIUS TOOLS
Create Account
#2 Philips Screwdriver 225mmL (Shank Type-H)
- Mfr # 506+1802
- Zoro # G023584300
original price:Â $9.57 , new price: $8.61 , 10 percent off
new price:Â
$
8.61
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 506+1802
- Zoro #
- G023584300
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Phillips Screwdriver #2 Drive 225mm Length Shank Type-H Precision Hand Tool - 506+1802, Professional Hand Tool This Phillips #2 screwdriver (Shank Type-H) is built for consistent fastening control with a comfortable soft handle and a precision-machined tip. The 225 mm overall length supports both reach and handling balance for routine shop, service, and general toolroom tasks. Made from high speed steel for strength and durability, it also offers anti-corrosive properties to help maintain performance over time. Key Benefits PH.2 Phillips tip supports common fasteners with stable, accurate engagement. 225 mm overall length balances reach and control in varied work areas. High speed steel construction provides strength, durability, and anti-corrosive properties. Precision machined tip helps reduce cam-out and fastener head damage. Soft handle improves grip comfort and helps reduce hand fatigue. Ergonomic design promotes a firm connection to fasteners for steady torque. Meets or exceeds ANSI standards for quality expectations in professional tool use. SKU 506+1802 is a professional-grade screwdriver designed for technicians who rely on repeatable fit and long-term durability. With its precision-machined PH.2 tip, ergonomic soft handle, and high speed steel build, it delivers dependable performance while remaining easy to control during frequent fastening work.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.