Shop GENIUS TOOLS
Create Account
T-25 Star Screwdriver 175mmL
- Mfr # 593+6725
- Zoro # G323582211
original price:Â $8.38 , new price: $7.54 , 10 percent off
new price:Â
$
7.54
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 593+6725
- Zoro #
- G323582211
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Star Screwdriver T-25 Drive 175mm Length Ergonomic Handle - 593+6725 Professional Hand Tool This T-25 star screwdriver is built for consistent fastener engagement and controlled torque. With an overall length of 175mm, it offers a practical balance of reach and handling for professional service work and general maintenance tasks. The shaft is made from Chromium-vanadium steel alloy for high strength and anti-corrosive properties. A treated shaft and hard impact plastic handle support dependable performance under repeated heavy use while maintaining a secure, comfortable grip. Key Benefits T-25 star screwdriver profile supports accurate fit and reduced fastener damage. 175mm overall length balances access, leverage, and precise hand control. Chromium-vanadium steel alloy provides strength with anti-corrosive protection. Treated shaft increases durability for tough applications and long service life. Ergonomic hard impact plastic handle helps reduce hand fatigue during extended use. Meets or exceeds ANSI standards for dependable quality and professional expectations. Designed and made for professional technicians, this screwdriver focuses on durability, grip comfort, and reliable material performance.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.