Shop GENIUS TOOLS
Create Account
PH 4 Philips Screwdriver 320mmL (Shank Type-H)
- Mfr # 508+1924
- Zoro # G123583708
product price:Â
$
23.29
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 508+1924
- Zoro #
- G123583708
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Phillips Screwdriver PH4 Extra Long 320mm Shank Type-H Heavy Duty Precision Drive - 508+1924 Professional Hand Tool This PH4 Phillips screwdriver is built for controlled fastening where extra reach matters. The 320mm overall length helps access deeper or recessed fasteners, while the Shank Type-H design and soft handle support steady handling during demanding work. Made from high speed steel, it's engineered for strength, durability, and anti-corrosive performance. The tip is precision machined to seat accurately in Phillips fasteners, improving engagement and helping maintain consistent torque transfer. Key Benefits PH4 Phillips driver size suited for larger Phillips fasteners and applications. Extra-long 320mm overall length improves reach in deep or obstructed areas. High speed steel construction delivers high strength and long-term durability. Anti-corrosive properties help resist wear in varied shop and job environments. Precision machined tip improves fit, accuracy, and reduces cam-out risk. Soft, ergonomic handle supports a firm grip and reduces hand fatigue. Meets or exceeds ANSI standards for dependable professional-grade performance. Designed for professional technicians and heavy use, this screwdriver emphasizes reliable tip-to-fastener contact and comfortable control.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.