Shop GENIUS TOOLS
Create Account
2.0 x 12.0mm Slotted Screwdriver 320mmL
- Mfr # 595+1992
- Zoro # G123579251
product price:Â
$
17.70
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 595+1992
- Zoro #
- G123579251
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Slotted Screwdriver 2.0 x 12.0mm Blade 320mm Length Precision Drive Ergonomic Handle - 595+1992 Professional Hand Tool This slotted screwdriver is built for controlled, accurate fastening where a long 320mm overall length improves reach without sacrificing handling. The 2.0 x 12.0mm blade size supports precise engagement, helping reduce cam-out and slippage when properly matched to the fastener. Constructed from Chromium-vanadium steel alloy, it combines high strength with anti-corrosive properties for dependable service in shop and field conditions. A treated shaft increases durability for tougher applications, while the ergonomic hard impact plastic handle is designed for secure, comfortable grip during repeated use. Key Benefits 2.0 x 12.0mm slotted blade supports accurate fastener engagement and control. 320mm overall length provides extended reach for deeper or recessed access. Chromium-vanadium steel alloy offers strength with anti-corrosive performance. Treated shaft design improves durability under heavy-duty, frequent use conditions. Ergonomic hard impact plastic handle enhances grip and reduces hand fatigue. Meets or exceeds ANSI standards established by the American National Standards Institute. Designed and made for professional technicians, this tool is built to perform over a lifetime of heavy use while maintaining consistent fit and handling. SKU 595+1992 helps simplify ordering and inventory, especially when standardizing tool sets across bays or workstations.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.