Shop GENIUS TOOLS
Create Account
Pistol Grip Handle Ratcheting Screwdriver 185mmL
- Mfr # 526+2983
- Zoro # G923579475
original price:Â $35.71 , new price: $32.14 , 10 percent off
new price:Â
$
32.14
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 526+2983
- Zoro #
- G923579475
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Ratcheting Screwdriver Pistol Grip Handle 185mm Length Multi-Bit Drive Ergonomic Design - 526+2983 Professional Ratcheting Screwdriver This professional ratcheting screwdriver is built for controlled driving and faster bit changes in demanding hand-tool work. The pistol grip handle supports an ergonomic hold for improved stability and reduced hand fatigue during repeated fastening. Made from Chromium-vanadium steel alloy for strength and anti-corrosive performance, it's engineered to meet or exceed ANSI standards. With a 1/4in hex shank and quick release chuck, it supports efficient multi-bit use while keeping handling predictable and secure. Key Benefits Pistol grip handle delivers a secure, ergonomic hold for better control. Ratcheting mechanism improves efficiency when driving or removing fasteners repeatedly. Quick release chuck enables faster bit swaps with less downtime. 1/4in hex shank fits common multi-bit drive applications and bit styles. Chromium-vanadium steel alloy offers strength, durability, and anti-corrosive properties. 185mm overall length helps balance reach and handling in tight work areas. Meets or exceeds ANSI standards for consistent quality and tool performance. SKU 526+2983 is designed for professional technicians who need a durable, repeatable driver feel across long service intervals. The combination of a robust steel alloy build, ergonomic pistol grip handling, and fast bit engagement supports consistent results across varied fastening tasks without unnecessary complexity.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.