Shop GENIUS TOOLS
Create Account
7in Side Cutter Plier
- Mfr # 550712
- Zoro # G723583818
original price:Â $24.63 , new price: $22.17 , 9 percent off
new price:Â
$
22.17
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 550712
- Zoro #
- G723583818
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Side Cutter Plier 7 Inch Precision Cutting Heavy Duty Ergonomic Grip - 550712 Professional Side Cutter Pliers Built for daily shop use, this 7-inch side cutter plier combines a compact 175mm overall length with the leverage needed for controlled cutting. The hardened cutting edge is heat treated for long-lasting sharpness, supporting clean, repeatable cuts across common shop tasks. Made from tool grade raw materials and designed to meet or exceed ANSI standards, it's engineered for consistent performance under heavy use. High-grip rubber handles improve comfort and control, helping reduce hand fatigue during extended work. Key Benefits 7-inch side cutter plier size balances reach, leverage, and precise control. 175mm overall length fits tool bags while staying comfortable in hand. Tool grade raw materials stand up to a lifetime of professional use. Heat-treated cutting edge stays sharper longer for dependable cutting performance. High-grip rubber handles increase grip and control in demanding conditions. Meets or exceeds ANSI standards for professional safety and performance expectations. SKU: 550712. Designed and made for professional technicians, this side cutter plier focuses on durability where it matters most: strong construction, a hardened edge, and ergonomic grip surfaces. It's a practical choice for technicians who need a reliable cutting tool that maintains performance over time.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.