Shop GENIUS TOOLS
Create Account
Side Cutter Pliers, 7in L
- Mfr # 550712D
- Zoro # G723583269
original price:Â $28.70 , new price: $25.83 , 10 percent off
new price:Â
$
25.83
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 550712D
- Zoro #
- G723583269
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Side Cutter Pliers 7 Inch Length Precision Cutting Ergonomic Grip - 550712D Side Cutter Pliers These 7-inch side cutter pliers are built for controlled, precise cutting with a compact, easy-to-handle profile. With an overall length of 175mm (6.89 inches), they fit naturally in the hand while offering the leverage needed for consistent results. Constructed from tool-grade raw materials and finished with hard impact plastic handles, they're designed for long-term professional use. The heat-treated cutting edge helps maintain sharpness over time, and the tool meets or exceeds ANSI standards for dependable performance. Key Benefits 175mm (6.89-inch) overall length supports control in tight work areas. Heat-treated hardened cutting edge stays sharper longer for repeatable cuts. Tool-grade raw materials built to handle lifetime professional shop use. Hard impact plastic handles provide durability and a strong, stable grip. Ergonomic handle shape helps reduce slipping during detailed cutting tasks. Meets or exceeds ANSI standards for consistent quality and safety. SKU 550712D is a practical choice when you need reliable side-cutting performance without sacrificing grip comfort or durability. The combination of hardened cutting edges, ergonomic plastic handles, and ANSI-aligned quality makes it well-suited for technicians who depend on consistent hand-tool performance day after day.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.