Shop GENIUS TOOLS
Create Account
1.6 x 10.0mm Slotted Screwdriver 370mmL
- Mfr # 595+0890
- Zoro # G123583265
product price:Â
$
17.85
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 595+0890
- Zoro #
- G123583265
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Slotted Screwdriver 1.6 x 10.0mm Blade Size 70mm Drive Length Durable Precision Hand Tool - 595+0890, Professional Hand Tool This professional slotted screwdriver is built for precision fastening work where consistent fit, controlled torque, and dependable durability matter. With a 1.6 x 10.0mm blade size and 70mm drive length, it supports accurate engagement in slotted fasteners while maintaining a solid feel during repeated use. The heavy duty design features a treated shaft for increased strength and durability, helping the tool stand up to tough applications. An ergonomic handle improves grip and comfort for better control, and the tool meets or exceeds ANSI standards for quality expectations in professional environments. Key Benefits 1.6 x 10.0mm slotted blade size supports precise fastener engagement. 70mm drive length helps reach and control common slotted screw applications. 370mm overall length provides leverage while maintaining balanced handling. Treated shaft increases strength and durability for demanding, heavy use. Ergonomic handle delivers a secure grip and improved long-job comfort. Meets or exceeds ANSI standards for dependable professional tool performance. SKU: 595+0890. Designed and made for professional technicians, this hand tool is built to perform over a lifetime of heavy use while maintaining reliable fit and handling. It offers a practical balance of durability, comfort, and standards compliance for everyday shop or field toolkits.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.