Shop GENIUS TOOLS
Create Account
Star Screwdriver T-8 x 150mmL
- Mfr # 504+6608
- Zoro # G123583449
product price:Â
$
7.82
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 504+6608
- Zoro #
- G123583449
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Star Screwdriver T8 Drive 150mm Length Precision Tip Ergonomic Handle - 504+6608 Professional Star Screwdriver This T-8 star screwdriver is built for controlled fastening where tip fit and hand comfort matter. With an overall length of 150 mm, it balances reach and maneuverability for tight or delicate assemblies while staying easy to guide. Made from High Speed Steel with anti-corrosive properties, the shaft and tip are designed for strength and long service life. The precision machined tip helps maintain accurate engagement on star fasteners, reducing slip and improving repeatability during routine work. Key Benefits T-8 star screwdriver design supports accurate drive engagement on compatible fasteners. 150 mm overall length balances reach and control in confined areas. High Speed Steel construction delivers strength, durability, and anti-corrosive performance. Precision machined tip improves fit for more consistent, accurate fastening. Soft ergonomic handle helps reduce hand fatigue during extended use. Meets or exceeds ANSI standards for dependable professional tool performance. Designed for professional technicians, this screwdriver is made to withstand heavy use while maintaining a firm connection to fasteners. SKU 504+6608 focuses on long-term reliability through durable materials, precise tip machining, and an ergonomic soft handle that supports controlled, repeatable results.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.