Shop GENIUS TOOLS
Create Account
10mm L-Shaped Hex Wrench 112mmL
- Mfr # 571210
- Zoro # G523581762
product price:Â
$
4.10
/ea
Sold in multiples of 2 for
$8.20
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 571210
- Zoro #
- G523581762
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools L-Shaped Hex Wrench 10mm Metric Drive 112mm Length Durable Steel - 571210 Professional Hex Key Designed for professional technicians, this 10mm L-shaped hex wrench delivers consistent fit and controlled torque on hex fasteners. The 112mm overall length (4.41 inches) supports access and leverage without sacrificing handling in tighter work areas. Built from chromium-vanadium steel alloy, the tool combines high strength with anti-corrosive properties for long-term durability. Size markings are stamped for quick identification, and heat treatment via oil quenching reinforces both exterior toughness and inner core strength. Key Benefits 10mm L-shaped hex key wrench provides a secure fit on fasteners. 112mm (4.41 inch) overall length balances reach, leverage, and control. Chromium-vanadium steel alloy resists corrosion while maintaining high strength. Oil-quenched heat treatment improves exterior durability and core toughness. Permanently stamped size markings enable faster identification and better tool organization. Meets or exceeds ANSI standards for quality and performance consistency. Suitable for heavy, repeat professional use, this metric 10mm hex wrench is engineered to hold up under demanding conditions while maintaining reliable engagement with hex fasteners. Its material choice, heat treatment, and clear size identification support efficient work and dependable service life.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.