7/32in Wobble Hex Screwdriver 180mmL
- Mfr # 593+5714
- Zoro # G623581990
product price:Â
$
10.51
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 593+5714
- Zoro #
- G623581990
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Screwdriver 7/32 Inch Wobble Drive 180mm Length Precision Hand Tool - 593+5714 This 7/32 inch wobble hex screwdriver is built for controlled fastening and reliable fit on hex fasteners. With an overall length of 180mm and a hard impact plastic handle, it balances reach, grip, and durability for everyday professional hand tool use. The treated shaft is made from chromium-vanadium steel alloy for high strength and anti-corrosive properties. Designed to meet or exceed ANSI standards, it's intended for demanding shop environments where tools are used repeatedly and expected to hold up over time. Key Benefits 7/32in wobble hex screwdriver design supports access at slight working angles. 180mm overall length helps reach fasteners without sacrificing hand control. Chromium-vanadium steel alloy provides strength and anti-corrosive protection. Treated shaft increases durability for heavy-duty applications and long service life. Ergonomic hard impact plastic handle improves grip and reduces hand fatigue. Meets or exceeds ANSI standards for consistent, professional-grade performance. SKU 593+5714 is suited to technicians who need a dependable wobble-drive hex screwdriver with a durable shaft and a handle designed for repeated, high-torque use. The material choice, shaft treatment, and ANSI alignment help ensure consistent performance and longevity in demanding toolboxes.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.