Shop GENIUS TOOLS
Create Account
PH 2 Philips Screwdriver 200mmL (Shank Type-H)
- Mfr # 506+1712
- Zoro # G523580857
original price:Â $9.15 , new price: $8.24 , 9 percent off
new price:Â
$
8.24
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 506+1712
- Zoro #
- G523580857
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Phillips Screwdriver PH2 Drive 200mm Length Shank Type-H Durable Precision Grip - 506+1712 Professional Hand Tool This PH2 Phillips screwdriver is built for consistent fastening work where fit, control, and durability matter. With a 200mm overall length and Shank Type-H construction, it balances reach and handling for accurate engagement on Phillips-head fasteners. Made from high speed steel with anti-corrosive properties and precision-machined tip geometry, it's designed to reduce slippage and support repeatable results. The soft, ergonomic handle is shaped to maintain a firm connection to fasteners while helping limit hand fatigue during extended use. Key Benefits PH2 Phillips drive supports reliable engagement across common Phillips fasteners. 200mm overall length offers reach while keeping controlled, precise handling. High speed steel construction provides strength, durability, and anti-corrosive performance. Precision-machined tip improves fit to fasteners and helps reduce cam-out. Soft ergonomic handle promotes comfort and a stable, secure working grip. Meets or exceeds ANSI standards for professional hand tool requirements. SKU 506+1712 is a professional-grade screwdriver designed for technicians who need dependable performance over long-term use. Its material choice, tip machining, and ergonomic grip work together to support accurate fastening while maintaining durability and corrosion resistance in demanding shop conditions.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.