T-50 Star Screwdriver 225mmL
- Mfr # 595+6850
- Zoro # G423584504
product price:Â
$
15.39
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 595+6850
- Zoro #
- G423584504
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Star Screwdriver T-50 Size 225mm Length Precision Drive Ergonomic Handle - 595+6850 Professional Star Screwdriver Built for controlled torque and consistent fastener engagement, this T-50 star screwdriver combines a precision drive tip with a durable shaft and an ergonomic plastic handle. The 225mm overall length provides practical reach while maintaining stable handling for detailed service work. Manufactured from Chromium-vanadium Steel Alloy, the shaft is designed for strength, durability, and anti-corrosive performance. A treated shaft further supports heavy-duty use in demanding applications, while meeting or exceeding ANSI standards for dependable, professional results. Key Benefits T-50 star screwdriver tip supports accurate drive engagement and reduced slippage. 225mm overall length balances reach, leverage, and precise control in use. Chromium-vanadium steel alloy delivers strength with anti-corrosive properties. Treated shaft increases durability for tough applications and long service life. Ergonomic hard impact plastic handle improves grip and reduces hand fatigue. Meets or exceeds ANSI standards for consistent professional-grade performance. Designed and made for professional technicians, this screwdriver emphasizes durability, grip comfort, and long-term reliability. The combination of a robust treated shaft and ergonomic handle supports repeated heavy use while maintaining precision, making it a dependable choice for toolkits that demand consistent performance over time.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.