Shop GENIUS TOOLS
Create Account
T-6 Tamperproof Star Screwdriver 145mmL
- Mfr # 592+7606
- Zoro # G823582025
product price:Â
$
7.74
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 592+7606
- Zoro #
- G823582025
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Tamperproof Star Screwdriver T-6 Size 145mm Length Precision Drive Ergonomic Handle - 592+7606 Tamperproof Star Screwdriver This T-6 tamperproof star screwdriver is built for precision fastening where control, reach, and durability matter. With an overall length of 145mm, it offers balanced handling for detailed work while still providing the leverage expected from a professional hand tool. The shaft is made from Chromium-vanadium Steel Alloy for strength and anti-corrosive performance. A treated shaft and hard impact plastic handle support consistent, repeatable use in demanding environments, while meeting or exceeding ANSI standards. Key Benefits T-6 tamperproof star tip supports secure fasteners requiring a center pin. 145mm overall length helps access tight areas while maintaining control. Chromium-vanadium steel alloy resists corrosion and maintains long-term strength. Treated shaft boosts durability for tough applications and frequent daily use. Ergonomic hard impact plastic handle improves grip and reduces hand fatigue. Meets or exceeds ANSI standards for consistent quality and performance expectations. Designed for professional technicians, this screwdriver balances a precise drive profile with heavy-duty construction. The combination of a treated Cr-V shaft and ergonomic impact-resistant handle helps maintain reliable performance over time, supporting clean engagement and confident turning without unnecessary strain.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.