Shop GENIUS TOOLS
Create Account
7/32in Hex Screwdriver 185mmL (SAE)
- Mfr # 506+3714
- Zoro # G423582395
product price:Â
$
10.17
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 506+3714
- Zoro #
- G423582395
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Screwdriver 7/32 Inch SAE Drive 185mm Length Ergonomic Handle - 506+3714 Professional Hex Screwdriver This 7/32in SAE hex screwdriver is built for accurate engagement on hex fasteners where consistent fit matters. With an overall length of 185 mm, it balances reach and control for detailed hand-tool work. Manufactured from High Speed Steel and finished for anti-corrosive protection, it is designed to hold up under regular shop use. The precisely machined tip and soft ergonomic handle help maintain steady contact with fasteners while reducing hand fatigue. Key Benefits 7/32in SAE hex tip fits fasteners with consistent, accurate engagement. 185 mm overall length balances access, leverage, and control in tight areas. High Speed Steel construction delivers strength, durability, and long service life. Anti-corrosive properties help resist rust and maintain tool performance over time. Precisely machined tip supports accurate placement and reduces fastener damage risk. Soft ergonomic handle improves grip comfort and helps reduce hand fatigue. Meets or exceeds ANSI standards for professional hand tool expectations. SKU: 506+3714. Built for heavy use while maintaining the precision expected from a dedicated hex driver.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.