T-Handle Ratcheting Screwdriver 135mmL
- Mfr # 520+2990
- Zoro # G223583554
product price:Â
$
40.82
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 520+2990
- Zoro #
- G223583554
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools T-Handle Ratcheting Screwdriver 135mm Length Ergonomic Grip Precision Drive - 520+2990 Professional Hand Tool This T-handle ratcheting screwdriver is built for controlled fastening where extra grip and torque matter. The T-handle format helps steady the drive, while the ratcheting mechanism supports efficient turning in repeated screw work. Constructed from Chromium-vanadium steel alloy with anti-corrosive properties, it's designed for long-term strength and durability. The overall length is 250mm, providing practical reach and leverage for day-to-day professional use. Key Benefits T-handle ratcheting design helps apply torque with improved control. 250mm overall length supports reach and leverage for tighter spaces. Chromium-vanadium steel alloy adds strength with anti-corrosive properties. Treated shaft improves durability for demanding, heavy-duty applications. Ergonomic hard impact plastic handle reduces fatigue during extended work. Meets or exceeds ANSI standards for consistent professional tool performance. SKU: 520+2990. Designed and made for professional technicians, this screwdriver balances durability, handle comfort, and reliable build quality for long-term shop and field use. The combination of a treated shaft, strong alloy construction, and ergonomic grip supports consistent performance over a lifetime of heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.