Tongue and Groove Pliers, 16in L
- Mfr # 551611
- Zoro # G623582676
original price:Â $60.46 , new price: $54.41 , 10 percent off
new price:Â
$
54.41
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 551611
- Zoro #
- G623582676
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Tongue and Groove Pliers 16 Inch Length Slip Joint Design Heavy Duty Grip - 551611 Tongue-and-Groove Pliers SKU 551611 is a professional-grade tongue and groove pliers built for secure, adjustable gripping. The slip joint design and strong gripping teeth help you match jaw capacity to the task while maintaining control. Made from tool-grade raw materials and backed by thorough quality control, these pliers are designed for long-term use in demanding environments. The high-grip rubber handles improve comfort and handling during repetitive work. Key Benefits Tongue and groove slip joint design supports quick, secure jaw adjustment. Overall length: 300mm (11.81 inches) for added reach and leverage. Tool-grade raw materials built to handle a lifetime of professional use. High-grip rubber handles improve control and reduce slipping under load. Strong gripping teeth maintain hold while you apply turning force. Meets or exceeds ANSI standards for quality and performance consistency. Designed for professional technicians, this adjustable pliers provides dependable grip, comfortable handling, and consistent build quality without unnecessary complexity. It fits well in a general hand-tool kit where durability, control, and fast size changes matter most.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.