Flange 4X3 Dwv Closet Hub Pvc

  • Mfr # K355250

  • Zoro # G110044403


product price:  $15.35
/ea

Key Features

Fitting Connection Type
Solvent Weld; H Hub
Fitting Size
4 in x 3 in
Color
White
Pipe Schedule
40
Height (In.)
2-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
K355250
Zoro #
G110044403
UPC #
38561000047
Country of Origin
China

Dimensions

Fitting Size
4 in x 3 in
Height (In.)
2-3/4 in
Length
7 in

Details

Fitting Connection Type
Solvent Weld; H Hub
Color
White
Pipe Schedule
40
Type
Closet Flange

Description

Flange 4X3 Dwv Closet Hub Pvc

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.