3/4 HP 1075/4 5.6in CX Direct Drive Motor (Fasco 3D005)
- Mfr # G3D005
- Zoro # G523931550
product price:Â
$
513.99
/ea
Free Shipping & Returns
Key Features
No. of Speeds
4
Frame
48
HP
0.75
Body Dia.
5.6 in
Motor Enclosure Design
OAO
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- G3D005
- Zoro #
- G523931550
- UPC #
- -
- Country of Origin
- Unknown
- No. of Speeds
- 4
- Frame
- 48
- HP
- 0.75
- Motor Enclosure Design
- OAO
- Nameplate RPM
- 1,075 RPM
- Blade Material
- Rolled Steel
- Operating Amps
- 3.6 A
- Rotation
- Reversible
- Motor Bearings
- Ball
Dimensions
- Body Dia.
- 5.6 in
Description
Genteq PEM-G3D005 3/4 HP direct-drive blower motor, 1-phase 277/230V, 1075 RPM, OAO shaft, 48Z frame with 5.6-inch diameter, designed for HVACR direct drive blower applications. Replacement equivalent to Fasco 3D005, suitable where a compact, mid-speed motor is required for furnaces, air handlers and similar equipment.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.