Fasco 6505V Direct Drive Motor - EVERGREEN VS 1/2 HP 120/240V
- Mfr # G6505V
- Zoro # G623932754
product price:Â
$
685.99
/ea
Free Shipping & Returns
Key Features
Blade Material
Rolled Steel
Body Dia.
5.6 in
HP
0.5
Nameplate RPM
1,050 RPM
Motor Bearings
Ball
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- G6505V
- Zoro #
- G623932754
- UPC #
- -
- Country of Origin
- Mexico
- Blade Material
- Rolled Steel
- HP
- 0.5
- Nameplate RPM
- 1,050 RPM
- Motor Bearings
- Ball
- Motor Enclosure Design
- OAO
- No. of Speeds
- 1
- Rotation
- Reversible
- Frame
- 48
Dimensions
- Body Dia.
- 5.6 in
Description
Genteq EVERGREEN VS 1/2 HP direct drive blower motor (Supplier Stock No. PEM-G6505V) is a HVACR motor rated 1/2 HP at 1050 RPM with OAO mounting, 48Z frame and a 5.6-inch diameter shaft. Designed for 120/240 V single-phase systems, this unit is also referenced as the Fasco 6505V replacement.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.