Shop GENTEQ
See all product information
Create Account
Fasco 3467 Direct Drive Motor
- Mfr # G3467
- Zoro # G723931510
product price:Â
$
420.99
/ea
Free Shipping & Returns
Key Features
Operating Amps
4.2 A
HP
0.75
Motor Bearings
Ball
Body Dia.
5.6 in
Nameplate RPM
1,075 RPM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- G3467
- Zoro #
- G723931510
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Body Dia.
- 5.6 in
Details
- Operating Amps
- 4.2 A
- HP
- 0.75
- Motor Bearings
- Ball
- Nameplate RPM
- 1,075 RPM
- Hz
- 60 Hz
- Blade Material
- Rolled Steel
- Motor Enclosure Design
- OAO
- Rotation
- Reversible
- Frame
- 48
- No. of Speeds
- 4
Description
Genteq FASCO MOTOR (Fasco 3467, Supplier Stock No PEM-G3467) is a direct-drive blower motor rated 3/4 HP, 1075 RPM with OAO mounting, 48Z frame and 5.6-inch diameter; designed for 208-230V single-phase systems. Ideal for HVACR applications requiring a reliable direct drive blower motor with standard frame and mounting configuration.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.