Shop GENTEQ
See all product information
Create Account
Commercial Refrigeration Motor
- Mfr # MD5469
- Zoro # G123939284
product price:Â
$
130.99
/ea
Free Shipping & Returns
Key Features
Bearing Type
Ball
Amps
0.55-0.5 A
Watts
20 W
Shaft Design
Threaded
Drive Type
Direct Drive
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MD5469
- Zoro #
- G123939284
- UPC #
- 818508023274
- Country of Origin
- Mexico
- Bearing Type
- Ball
- Amps
- 0.55-0.5 A
- Watts
- 20 W
- Shaft Design
- Threaded
- Drive Type
- Direct Drive
- Mount Type
- Shroud
- RPM
- 1,550 RPM
- Number of Speeds
- 1
- Mounting Position
- Horizontal
- Item
- Refrigeration Axial Fan
- IP Rating
- IP66/IP67
- Motor Phase
- Single
- Flange Type
- Non-Ventilated
- Number of Blades
- 5
- CFM @ 0.000-In. SP
- 355 cfm
- Motor Insulation
- B
- Duty
- Continuous
- Frame Material
- Aluminum
Dimensions
- Width
- 4 1/8 in
- Diameter
- 10 in
- Bolt Circle Diameter
- 9 9/16 in
- Lead Length
- 23 in
Description
Commercial Refrigeration Motor
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.