Fasco 3912 OEM Replacement Motor
- Mfr # G3912
- Zoro # G823931465
product price:Â
$
423.99
/ea
Free Shipping & Returns
Key Features
Motor Bearings
Sleeve
HP
0.33
Full Load Amps
5.3 A
Nameplate RPM
1,075 RPM
Motor Enclosure Design
OAO
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- G3912
- Zoro #
- G823931465
- UPC #
- -
- Country of Origin
- Unknown
- Motor Bearings
- Sleeve
- HP
- 0.33
- Full Load Amps
- 5.3 A
- Nameplate RPM
- 1,075 RPM
- Motor Enclosure Design
- OAO
- Motor Shaft Rotation
- Reversible
- Hz
- 60 Hz
- Frame
- 48
- Voltage
- 115V
- No. of Speeds
- 4
Dimensions
- Body Dia.
- 5.6 in
Description
Genteq FASCO MOTOR OEM replacement motor, 1/3 HP, 1075 RPM, open air over (OAO) design with 48Z frame and 5.6 inch diameter housing, 115V, single-phase. Ideal for HVACR OEM replacement applications; supplier stock no. PEM-G3912.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.